Shop All Finned and Strip Heaters
Tempco
Strip Heater, 23-3/4 In. L, 1200 Deg F
Mfr # CSH00180
Zoro # G3094752
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 23 3/4 in
- Mounting Dimension 22 3/4 in
- Watts 750 W
- Watt Density 10W/sq in
Product Information
- Brand Tempco
- MFR # CSH00180
- Zoro # G3094752
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 23 3/4 in |
Mounting Dimension | 22 3/4 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 750 W |
Watt Density | 10W/sq in |
Terminals | Parallel |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Phase | 1 |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 23 3/4 in, Mounting Dimension 22 3/4 in, 750 W Watts, Watt Density 10W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Amplifier (MEUV4)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- KRUETER Filter, In-Line (HFO-0034)
- EBM-PAPST Motorized Impeller, 8-5/8 in., 115VAC (R2E220-AA44-23)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00009)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02264)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00034)
- VULCAN Finned Strip Heater, 240V, 30-1/2 In. L (OSF1530-1800B)
- Tempco Finned and Strip Heaters