Shop All Finned and Strip Heaters
Tempco
Strip Heater, 23-3/4 In. L, 1200 Deg F
Mfr # CSH00179
Zoro # G1588237
original price:
$85.29
12% off
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 23 3/4 in
- Mounting Dimension 22 3/4 in
- Watts 750 W
- Watt Density 10W/sq in
Product Information
- Brand Tempco
- MFR # CSH00179
- Zoro # G1588237
- UPC # 094704935485
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 23 3/4 in |
Mounting Dimension | 22 3/4 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 10W/sq in |
Terminals | Parallel |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Mounting Type | Surface Mount |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 23 3/4 in, Mounting Dimension 22 3/4 in, 750 W Watts, Watt Density 10W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flat Baffle Boiler Brush, Dia 2, 1/4 MNPT (3EDC4)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x20"x1" (284-140-200)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00004)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- Tempco Finned and Strip Heaters