Shop All Finned and Strip Heaters
Tempco
Strip Heater, 17-7/8 In. L, 1200 Deg F
Mfr # CSH00178
Zoro # G3261797
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Watts 750 W
- Watt Density 15W/sq in
Product Information
- Brand Tempco
- MFR # CSH00178
- Zoro # G3261797
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 750 W |
Watt Density | 15W/sq in |
Terminals | Parallel |
Phase | 1 |
Mounting Type | Surface Mount |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Material | Seamless Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 750 W Watts, Watt Density 15W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Baseboard Register, 4.5 X 18, Brown, Steel (4MJV9)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 3 in. Depth (121371M)
- REZNOR Spark Pilot Assembly, Natural Gas (61145)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B641)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH01602)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00034)
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1212-250A)
- Tempco Heaters & Furnaces