Shop All Process Heater Elements
Tempco
Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard
Mfr # SHS80421
Zoro # G3682147
original price:
$71.89
22% off
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 360 W
- Overall Length 12 in
- Mounting Type Standard
- Width 3 in
Product Information
- Brand Tempco
- MFR # SHS80421
- Zoro # G3682147
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 360 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 12 in, Width 3 in, 360 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Box 460V (HV2211300G)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-018)
- AIR HANDLER 15x18x1 Pleated Air Filter, MERV 8 (29RF33)
- ILC FILTER 21X21X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 21 X 21 X 075 MADE IN THE USA FIL (WY-0Q6F-0)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80342)
- TEMPCO Strip Heater, 120V, 18 In. L, Lead Length: 10 in (SHS80353)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- TEMPCO Outdoor Infrared Heater, 120V, 1200W (THE09181)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80372)
- Tempco Electric Process Heaters