Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 72 In. L
Mfr # SHS80385
Zoro # G3614861
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 720 W
- Overall Length 72 in
- Mounting Type Standard
- Width 1 in
Product Information
- Brand Tempco
- MFR # SHS80385
- Zoro # G3614861
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 72 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 720 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 72 in, Width 1 in, 720 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 621080 Inducer Motor (621080)
- TRANE Cpt00977 Capacitor; Dual, 35/5 (CPT00977)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- IMPERIAL FURNACE REDUCER 5 in. X3 in. (GV1748)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80415)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80414)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- KATS Silicone Heat Pad, 50W (24050)
- Tempco Electric Process Heaters