Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F
Mfr # CSH01596
Zoro # G3227996
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 5 3/4 in
- Mounting Dimension 4 3/4 in
- Watts 300 W
- Watt Density 55W/sq in
Product Information
- Brand Tempco
- MFR # CSH01596
- Zoro # G3227996
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 5 3/4 in |
Mounting Dimension | 4 3/4 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 300 W |
Watt Density | 55W/sq in |
Terminals | Offset |
Phase | 1 |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Material | Seamless Stainless Steel |
Standards | UL Recognized |
Sheath Material | 304 Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 5 3/4 in, Mounting Dimension 4 3/4 in, 300 W Watts, Watt Density 55W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch (T2404-20 L)
- MARINCO MiniVent 1000 3in - White (N20020)
- DAYTON Blower, 15 5/8 In (7C319)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00321)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02260)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00186)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00010)
- Tempco Heaters & Furnaces