Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F
Mfr # CSH00163
Zoro # G0835642
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 5 3/4 in
- Mounting Dimension 4 3/4 in
- Watts 300 W
- Watt Density 47W/sq in
Product Information
- Brand Tempco
- MFR # CSH00163
- Zoro # G0835642
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 5 3/4 in |
Mounting Dimension | 4 3/4 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 300 W |
Watt Density | 47W/sq in |
Terminals | Parallel |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 5 3/4 in, Mounting Dimension 4 3/4 in, 300 W Watts, Watt Density 47W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grill with Knob, 10 In (97011851)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 2", 6 Pack (FD16X18X2A_6)
- IO HVAC CONTROLS Heating Thermostat, 60 deg. (IO-TS60)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00333)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00002)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00033)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- Tempco Electric Process Heaters