Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 2 In. L
Mfr # SHS80293
Zoro # G3715896
original price:
$46.05
38% off
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 10 W
- Overall Length 2 in
- Mounting Type Standard
- Width 2 in
Product Information
- Brand Tempco
- MFR # SHS80293
- Zoro # G3715896
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 2 in |
Width | 2 in |
H x W Across Fins | 1/16 x 2 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 10 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 2 in, Width 2 in, 10 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- HONEYWELL HOME Humidifier Canister, Replacement (HM750ACYL/U)
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80350)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- TEMPCO Outdoor Infrared Heater, 240V, 3600W (THE09198)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80337)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- Tempco Heaters & Furnaces