Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 2 In. L, Mounting Type: Standard
Mfr # SHS80295
Zoro # G3687817
original price:
$46.25
28% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 20 W
- Overall Length 2 in
- Mounting Type Standard
- Width 2 in
Product Information
- Brand Tempco
- MFR # SHS80295
- Zoro # G3687817
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 2 in |
Width | 2 in |
H x W Across Fins | 1/16 x 2 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 20 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 2 in, Width 2 in, 20 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 32003532-005 High Temp Dual (32003532-0)
- DAYTON Remote Balancing Damper, 10 In (48C161)
- MCDONNELL & MILLER Sa159-24 Lower Quick Hook Up (SA159-24)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- TEMPCO Outdoor Infrared Heater, 120V, 1200W (THE09181)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80302)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80418)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- Tempco Heaters & Furnaces