Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 18 In. L, Phase: 1
Mfr # SHS80351
Zoro # G3709772
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 45 W
- Overall Length 18 in
- Mounting Type Standard
- Width 1 in
Product Information
- Brand Tempco
- MFR # SHS80351
- Zoro # G3709772
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 18 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 45 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 18 in, Width 1 in, 45 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (15251.11 4PK)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- SUPERIOR SMOKE SmokeCandles, 40,000 cu ft of Smoke, PK12 (3C)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- TEMPCO Strip Heater, 9 In. L, 120V (SHS80311)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- TEMPCO Strip Heater, 120V, 18 In. L, Lead Length: 10 in (SHS80353)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80438)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80388)
- Tempco Heaters & Furnaces