Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 14 In. L, 1200 Deg F
Mfr # CSH01602
Zoro # G2337666
original price:
$40.00
13% off
new price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Watts 300 W
- Watt Density 8W/sq in
Product Information
- Brand Tempco
- MFR # CSH01602
- Zoro # G2337666
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 300 W |
Watt Density | 8W/sq in |
Terminals | Parallel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 14 in, Mounting Dimension 13 in, 300 W Watts, Watt Density 8W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-019)
- SIMPLEAIR Fin Comb Kit (SR-0300)
- AMERICAN FIRE GLASS Small Black Lava Rock - 10 Lb Bag (LAVA-S-10)
- FIREYE Scanner Swivel Mount (60-1664-3)
- TEMPCO Strip Heater, 47-7/8 In. L, 1200 Deg F (CSH01230)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02278)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00136)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00187)
- Tempco Finned and Strip Heaters