Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 12 In. L
Mfr # SHS80322
Zoro # G3661411
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 360 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 12 in
Product Information
- Brand Tempco
- MFR # SHS80322
- Zoro # G3661411
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 12 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 12 in |
Details
Heater Voltage | 120V AC |
Watts | 360 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 12 in, 360 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- ASTRO OPTICS Organic Vapor Particulate Cartridge, PK6 (202373)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x18"x1" (284-160-180)
- PRECISION COILS Heat Coil, 600cfm, 1.8gpm, 6x12-1/8x12-3/8" (SP1011212N)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80362)
- TEMPCO Strip Heater, 120V, 18 In. L, Phase: 1 (SHS80351)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80443)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80365)
- Tempco Electric Process Heaters