Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 10 In. L
Mfr # SHS80320
Zoro # G3707392
original price:
$135.00
2% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Overall Length 10 in
- Mounting Type Adhesive Backing
- Width 10 in
Product Information
- Brand Tempco
- MFR # SHS80320
- Zoro # G3707392
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 10 in |
Width | 10 in |
H x W Across Fins | 1/16 x 10 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 10 in, Width 10 in, 1,000 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- DAYTON Rectangular OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (1TDN9)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80391)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80369)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 60 W (SHS80347)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80416)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80418)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80338)
- Tempco Heaters & Furnaces