Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 10 In. L
Mfr # SHS80315
Zoro # G3723657
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 250 W
- Overall Length 10 in
- Mounting Type Standard
- Width 10 in
Product Information
- Brand Tempco
- MFR # SHS80315
- Zoro # G3723657
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 10 in |
Width | 10 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 10 in |
Details
Heater Voltage | 120V AC |
Watts | 250 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 10 in, Width 10 in, 250 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN 4 THRMO STM VENT 1/2f 3/4m 25# (401416)
- SIEMENS Analog Controller 3-Position (RWF55.50A9)
- DAYTON Volume Control Damper, 8-1/4"D, 10"DuctDia (3HGN9)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Strip Heater, 120V, 18 In. L, Phase: 1 (SHS80351)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80322)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- Tempco Electric Process Heaters