Shop All Finned and Strip Heaters
Tempco
Strip Heater, 1200 Deg F, 23-3/4 In. L
Mfr # CSH01625
Zoro # G3203103
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 23 3/4 in
- Mounting Dimension 22 3/4 in
- Watts 1,000 W
- Watt Density 15W/sq in
Product Information
- Brand Tempco
- MFR # CSH01625
- Zoro # G3203103
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 23 3/4 in |
Mounting Dimension | 22 3/4 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 15W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Includes | Mounting Tabs |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 23 3/4 in, Mounting Dimension 22 3/4 in, 1,000 W Watts, Watt Density 15W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Comfort Collection 700 sq ft 30000 BTU Natural Gas/Propane Wall Heater (F299952)
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Trion Air Bear Cub 255649-105, 2PK (16255.9AB)
- VULCAN Finned Strip Heater, 240V, 30-1/2 In. L (OSF1530-1800B)
- ACCUMULAIR Pleated Air Filter, 17" x 17" x 1", 4 Pack (FB17X17A_4)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01626)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00146)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02258)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1242-1250B)
- Tempco Heaters & Furnaces