Shop All Finned and Strip Heaters
Tempco
Strip Heater, 10-1/2 In. L, 1200 Deg F
Mfr # CSH00068
Zoro # G0259926
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Watts 250 W
- Watt Density 12W/sq in
Product Information
- Brand Tempco
- MFR # CSH00068
- Zoro # G0259926
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 250 W |
Watt Density | 12W/sq in |
Terminals | Offset |
Phase | 1 |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Seamless Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 250 W Watts, Watt Density 12W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15251.13 4PK)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 15 3/4 in W, 18" L, 10 in H (8040400082)
- HY-C Cap Tabscrew Chimney9X13 (SC913)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- VULCAN Finned Strip Heater, 240V, 15-1/4 In. L (OSF1515-1250B)
- Tempco Electric Process Heaters