Shop All Drum Heaters
Tempco
Silicon Rubber Drum Heater, 5 gal, 115V AC
Mfr # DHR00150
Zoro # G908578233
original price:
$236.49
27% off
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Watt Density 4.3 W/sq in
- Heater Length 31 in
- Heater Material Silicone Rubber
- For Container Material Type Metal
Product Information
- Brand Tempco
- MFR # DHR00150
- Zoro # G908578233
- Country of Origin United States
- Category Drum Heaters
Dimensions
Heater Length | 31 in |
Heater Width | 3 in |
Drum Diameter - Maximum | 11 1/2 in |
Power Cord Length | 6 ft |
Details
Item | Silicone Rubber Drum Heater |
Watts | 300 W |
Watt Density | 4.3 W/sq in |
Heater Material | Silicone Rubber |
For Container Material Type | Metal |
Environment | Indoor |
Current Rating | 2.6 A |
For Container Capacity | 5 gal |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
Thermostat Temperature -Minimum | 50 Degrees F |
Operating Temperature - Maximum | 425 Degrees F |
Closure Method | Hook Clip |
Electrical Connection Type | 3-Prong Plug |
Thermostat Temperature -Maximum | 425 Degrees F |
For Container Type | Drums |
Operating Voltage | 115V AC |
Standards | cUL Certified, UL/CSA Certified |
Description
Silicone Rubber Drum Heater, Current Rating 2.6 A, Environment Indoor, For Container Capacity 5 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 4.3 W/sq in, Watts 300 W, Closure Method Hook Clip, Drum Diameter - Maximum 11 1/2 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9408-316)
- AIR HANDLER Pleated, High Capacity, 20x35x2, MERV8 (383YD5)
- SCOTSMAN Control Board (11062121)
- GRILLPRO Indicator Gas Lvl Ez Chck Gr P (00030)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- Tempco Drum Heaters