Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 92 sq. in.
Mfr # TSP02080
Zoro # G1315377
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 92 sq in
- Phase 1
- Overall Length 12 7/16 in
Product Information
- Brand Tempco
- MFR # TSP02080
- Zoro # G1315377
- UPC # 094704870373
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 7/16 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 92 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 in |
Enclosure Type | NEMA 1 |
Includes | Thermostat |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 92 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 7/16 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 22X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (22221.6 6pk)
- BROAN Motor (99080372)
- NORLAKE Door Gasket, 25-1/2" x 53-1/4" (127755)
- UNITED STATES STOVE Replacement Shaker Grate (40257)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Tempco 316 Stainless Steel Immersion Heater, 1" NPT 9-1/4" D 1500W 120V T-Stat (TSP02793)
- Tempco Heaters & Furnaces