Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 63 sq. in.
Mfr # TSP02793
Zoro # G1233197
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 63 sq in
- Phase 1
- Overall Length 14 5/16 in
Product Information
- Brand Tempco
- MFR # TSP02793
- Zoro # G1233197
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 14 5/16 in |
Min. Immersion Depth | 9 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 63 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Stainless Steel |
Sheath Material | 316 SS |
Enclosure Type | NEMA 1 |
Includes | Thermostat |
NPT | 1 in |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material 316 SS, Screw Plug Material Stainless Steel, Watt Density 63 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 14 5/16 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 9 1/4 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Radial Seal Outer Air Element (RS4595)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A693)
- ALTRONIX Relay Module 24VDC 40Ma DPDT, Relay, - (RB524)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02222)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Cartridge Immersion Heater (HDL00011)
- Tempco Heaters & Furnaces