Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 6-1/2 In. D
Mfr # TSP03263
Zoro # G3603765
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 2,000 W
- Watt Density 94 sq in
- Phase 1
- Overall Length 12 7/8 in
Product Information
- Brand Tempco
- MFR # TSP03263
- Zoro # G3603765
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 7/8 in |
Min. Immersion Depth | 6 1/2 in |
Details
Heater Voltage | 240V AC |
Watts | 2,000 W |
Watt Density | 94 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 1/4 in |
Includes | Thermostat |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 94 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 12 7/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 1/2 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 3 Pole, 25A, 115V (HN53CB115)
- MR. HEATER Connect Gas Hookup Kit (F271239)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (WCT10A10)
- TSURUMI Anti-Vibration Rubber (Pump) (1001-032)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Cartridge Immersion Heater, 3000W (HDL00043)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. (TSP03260)
- TEMPCO Circulation Heater, 45 In. L (CHF02341)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- Tempco Heaters & Furnaces