Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 5000W, 240V
Mfr # TSP02222
Zoro # G1408504
original price:
$324.99
9% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 5,000 W
- Watt Density 21 sq in
- Phase 3
- Overall Length 32 11/16 in
Product Information
- Brand Tempco
- MFR # TSP02222
- Zoro # G1408504
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 32 11/16 in |
Min. Immersion Depth | 29 in |
Details
Heater Voltage | 240V AC |
Watts | 5,000 W |
Watt Density | 21 sq in |
Phase | 3 |
Screw Plug Material | Steel |
Sheath Material | Steel |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
NPT | 2 in |
Description
Screw Plug Immersion Heater, 5,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 21 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 32 11/16 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET Electric Wader Dryer, 120v, 1 Phase (M97-WMB)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FB18X18_4)
- SUPERIOR SMOKE Smoke Candles, 8000cu.ft. of Smoke, PK12 (2B)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat (TSP02213)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- Tempco Electric Process Heaters