Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 34-3/8 In. L
Mfr # TSP02211
Zoro # G1224517
original price:
$417.99
8% off
new price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 5,000 W
- Watt Density 21 sq in
- Phase 3
- Overall Length 34 3/8 in
Product Information
- Brand Tempco
- MFR # TSP02211
- Zoro # G1224517
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 34 3/8 in |
Min. Immersion Depth | 29 in |
Details
Heater Voltage | 480V AC |
Watts | 5,000 W |
Watt Density | 21 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Steel |
Sheath Material | Steel |
Item | Screw Plug Immersion Heater |
NPT | 2 in |
Includes | Thermostat |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 5,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 21 sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 34 3/8 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 29 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- MODINE PARTS Controls Pressure Switch, .70"Wc, Spst (5H0794410002)
- MR. HEATER Vent-Free 30,000 BTU Blue Flame Natural (MHVFB30NGT)
- MR. HEATER Heater 30K Btu Ng Blue Flame (F299731)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Circulation Booster Heater, 1500W (CHF02155)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- TEMPCO Tempco Immersion Large Circulation Heater, , 6000W 240/3 (CHF02339)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D (TSP02102)
- Tempco Electric Process Heaters