Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 23 sq. in.
Mfr # TSP02208
Zoro # G2268086
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 23 sq in
- Phase 1
- Overall Length 23 9/16 in
Product Information
- Brand Tempco
- MFR # TSP02208
- Zoro # G2268086
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 23 9/16 in |
Min. Immersion Depth | 18 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 23 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Steel |
Sheath Material | Steel |
Item | Screw Plug Immersion Heater |
Includes | Thermostat |
Enclosure Type | NEMA 1 |
NPT | 1 1/4 in |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 23 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 23 9/16 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 18 1/2 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 10 (T180-2-3/4X3-3/4X1/2E-PK10)
- YELLOW JACKET Sensor, Replacement (69073)
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- TEMPCO Precision Tank Heater, 19 +/- 1/2 In. L (TAT30006)
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless (TAT40007)
- TEMPCO Cartridge Immersion Heater, 124 sq. in. (HDL00052)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- Tempco Electric Process Heaters