Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 22 In. D
Mfr # TSP02009
Zoro # G1647265
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 10,000 W
- Watt Density 61 sq in
- Phase 3
- Overall Length 25 7/8 in
Product Information
- Brand Tempco
- MFR # TSP02009
- Zoro # G1647265
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 25 7/8 in |
Min. Immersion Depth | 22 in |
Details
Heater Voltage | 240V AC |
Watts | 10,000 W |
Watt Density | 61 sq in |
Phase | 3 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
NPT | 2 in |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 10,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 61 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 25 7/8 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- TPI COMMERCIAL Desk Fan, 12", 120V White Plastic Open Ven (ODF-12)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, White (41530-40)
- TEMPCO Screw Plug Immersion Heater, 1500W, 240V (TSP03265)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- TEMPCO Circulation Heater, 35 In. L, 240V (CHF02339)
- Tempco Heaters & Furnaces