Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 21-1/4 In. L
Mfr # TSP02220
Zoro # G1333552
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 23 sq in
- Phase 1
- Overall Length 21 1/4 in
Product Information
- Brand Tempco
- MFR # TSP02220
- Zoro # G1333552
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 21 1/4 in |
Min. Immersion Depth | 18 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 23 sq in |
Phase | 1 |
Screw Plug Material | Steel |
Sheath Material | Steel |
NPT | 1 1/4 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 23 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 21 1/4 in, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- KOCH FILTER MiniPleat Filter, Metal, MERV11, 16"x20"x4" (120-732-007)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02230)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Screw Plug Immersion Heater (TSP01411)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Cartridge Immersion Heater, 12-1/2 In. D (HDL00057)
- TEMPCO Tempco Immersion Heater Replacement, , 1500W 120/1 (TSP01411)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- Tempco Heaters & Furnaces