Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 19-7/8 In. L
Mfr # TSP02107
Zoro # G1488794
original price:
$306.77
4% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 7,500 W
- Watt Density 65 sq in
- Phase 3
- Overall Length 19 7/8 in
Product Information
- Brand Tempco
- MFR # TSP02107
- Zoro # G1488794
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 19 7/8 in |
Min. Immersion Depth | 16 in |
Details
Heater Voltage | 240V AC |
Watts | 7,500 W |
Watt Density | 65 sq in |
Phase | 3 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
NPT | 2 in |
Description
Screw Plug Immersion Heater, 7,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 65 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 19 7/8 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- ESSICK AIR Humidifier Wick Filter (1043)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- TEMPCO Tempco Immersion Heater Replacement, , 3000W 240/1 (TSP01410)
- TEMPCO Cartridge Immersion Heater, 4000W, 240V (HDL00047)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02087)
- Tempco Immersion Heaters