Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 1500W, 240V
Mfr # TSP03265
Zoro # G3686645
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,500 W
- Watt Density 84 sq in
- Phase 1
- Overall Length 15 1/16 in
Product Information
- Brand Tempco
- MFR # TSP03265
- Zoro # G3686645
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 15 1/16 in |
Min. Immersion Depth | 9 in |
Details
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 84 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 1/4 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Includes | Thermostat |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 84 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 15 1/16 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 9 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM BEAST Refrigerant Evacuation Pump, 12 cfm, 1 hp (DV-340N)
- ROBERTSHAW 710-503 1/2" X 3/8" Millivolt (710-503)
- BANJO Repair Kit for Cast Iron Pump (17100)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- TEMPCO Cartridge Immersion Heater, 124 sq. in. (HDL00052)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D (TSP02102)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- Tempco Heaters & Furnaces