Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 120V, 500W
Mfr # TSP02011
Zoro # G1241737
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 48 sq in
- Phase 1
- Overall Length 11 7/16 in
Product Information
- Brand Tempco
- MFR # TSP02011
- Zoro # G1241737
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 7/16 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 48 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Stainless Steel |
Sheath Material | 304 SS |
Item | Screw Plug Immersion Heater |
NPT | 1 in |
Includes | Thermostat |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 500 W Watts, Sheath Material 304 SS, Screw Plug Material Stainless Steel, Watt Density 48 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 11 7/16 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTVENTS Foundation Auto Vent Gray (306MGR)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 24 1/2 in x 24 1/2 in (2C523)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Cartridge Immersion Heater, 45 sq. in. (HDL00041)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- VULCAN Bottom Outlet Immersion Heater, 240V (ANW250)
- Tempco Electric Process Heaters