Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 10,000W, 480V
Mfr # TSP02226
Zoro # G3206962
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 10,000 W
- Watt Density 21 sq in
- Phase 3
- Overall Length 61 3/16 in
Product Information
- Brand Tempco
- MFR # TSP02226
- Zoro # G3206962
- UPC # 094705139929
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 61 3/16 in |
Min. Immersion Depth | 57 1/2 in |
Details
Heater Voltage | 480V AC |
Watts | 10,000 W |
Watt Density | 21 sq in |
Phase | 3 |
Screw Plug Material | Steel |
Sheath Material | Steel |
Item | Screw Plug Immersion Heater |
NPT | 2 in |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 10,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 21 sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 61 3/16 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025928)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- DAYTON Blade, Fan, 12 In (2C842)
- TEMPCO Circulation Heater, 64 In. L (CHF02348)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- TEMPCO Nonpressure Rated Flanged Heater, 12,000W (TPN01422)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00056)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- Tempco Electric Process Heaters