Shop All Line Voltage Thermostats
Tempco
Process Thermostat, Open on Rise, Fixed 100 Degrees F
Mfr # TEB32005
Zoro # G3398421
original price:
$83.95
59% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Switch Action Open on Rise
- Voltage 120/240V AC
- Sensor Type Bonded Bi-Metal Strip
- Switch Type SPST
Product Information
- Brand Tempco
- MFR # TEB32005
- Zoro # G3398421
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Overall Length | 2 9/16 in |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Description
Process Thermostat, Overall Length 2-3/4 In., Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 13.75A, Contact Rating Resistive @ 240V 6.87A, Control Range Fixed 100 Degrees F, Sensor Type Bonded Bi-Metal Strip, Agency Compliance cUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ignition Module (780-002)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 14" (BH-14)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-2HP)
- GOODMAN 0150M00000S Wheel, Blower (9 X (0150M00000)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST (TEB30001)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- TEMPCO Optional Knob (TST-104-118)
- FIELD CONTROLS Uv-16/120 16" Remote 120V In (UV-16/120)
- Tempco Line Voltage Thermostats