Shop All Immersion Heaters
Tempco
Precision Tank Heater, 43-3/4 In. L, 1440W
Mfr # TAT40013
Zoro # G3654497
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,440 W
- Watt Density 13 sq in
- Phase 1
- Overall Length 43 3/4 in
Product Information
- Brand Tempco
- MFR # TAT40013
- Zoro # G3654497
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 43 3/4 in |
Min. Immersion Depth | 7 in |
Height | 39 3/4 in |
Details
Heater Voltage | 120V AC |
Watts | 1,440 W |
Watt Density | 13 sq in |
Phase | 1 |
Control Range | 55 Degrees to 115 Degrees F |
Sheath Material | 316 SS |
Item | Sanitizing Sink/Tank Immersion Heater |
Includes | 6 ft Cord with Polarized Plug, Hi Limit, Pilot and On/Off Switch |
Enclosure Type | NEMA 4 |
Description
Sanitizing Sink/Tank Immersion Heater, 1,440 W Watts, Sheath Material 316 SS, Watt Density 13 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 43 3/4 in, Control Range 55 Degrees to 115 Degrees F, Enclosure Type NEMA 4, Min. Immersion Depth 7 in, Height 39 3/4 in, Includes 6 ft Cord with Polarized Plug, Hi Limit, Pilot and On/Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Bt3075631 Rac Knob Cool Gry (BT3075631)
- IFM Converter, Scaled Analog (TP3231)
- THERNLUND Dj-3 Draft Inducer For Oil Or (DJ-3)
- HONEYWELL Honeywell DPFG14X20X5AM13 Merv 13 Fc40R1110 Return Grille Filter; Pack Of 2 (DPFG14X20X5AM13)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- TEMPCO Screw Plug Immersion Heater, 1500W, 240V (TSP03265)
- TEMPCO Cartridge Immersion Heater, 1000W, 120V (HDL00045)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- TEMPCO Cartridge Immersion Heater, 13-1/2 In. L (HDL00058)
- Tempco Heaters & Furnaces