Shop All Thermocouples Assemblies
Tempco
Pipe Clamp Thermocouple, J, 1/2 to 7/8 In
Mfr # MTA01184
Zoro # G1788997
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,300
- Thermocouple Element 24 AWG
- Probe Length 12 in
Product Information
- Brand Tempco
- MFR # MTA01184
- Zoro # G1788997
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.125 in |
Probe Size | 1/8 in x 12 in |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.125 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Mini Plug with Mating Jack, Probe Size 1/8 in x 12 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (47111)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- Tempco Sensors