Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 240V, 12 in., 900 Deg F
Mfr # MSH02281
Zoro # G2971342
original price:
$47.76
22% off
new price: $36.89
/ea
$36.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheath Material Rust Resistant Coated Steel
- Terminals Tandem at One End
- Slotted Hole Length 9/32 in
- Max. Sheath Temp. 900 Degrees F
- Slotted Hole Width 3/8 in
Product Information
- Brand Tempco
- MFR # MSH02281
- Zoro # G2971342
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Slotted Hole Length | 9/32 in |
Slotted Hole Width | 3/8 in |
Screw Size | 10-32 |
Element Width | 3 in |
Overall Length | 12 in |
Mounting Dimension | 11 3/8 in |
Details
Sheath Material | Rust Resistant Coated Steel |
Terminals | Tandem at One End |
Max. Sheath Temp. | 900 Degrees F |
Item | Mica Insulated Strip Heater |
Standards | UL Recognized |
Watt Density | 15W/sq in |
Phase | 1 |
Material | Mica |
Watts | 360 W |
Heater Voltage | 240V AC |
Description
Mica Insulated Strip Heater, Heater Voltage 240V AC, Overall Length 12 in, Mounting Dimension 11 3/8 in, Element Width 3 in, 360 W Watts, Watt Density 15W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON HUMIDISTAT H600A1014 OE26506 (P93750)
- MCG AC POWER LINE PROTECTOR 15A AMP 120V-AC LINE FILTER (415 DIN)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-605)
- MIDCO INTERNATIONAL Pilot Spark Rod and Flame Rod, Natural Gas, 8-17/32" L., Brute Pilot (1190850)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00146)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00009)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- Tempco Finned and Strip Heaters