Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 120V, 4 in. L, 900 Deg F
Mfr # MSH02258
Zoro # G1422653
product price: $20.69
/ea
Sold in multiples of 12 for $248.28
$248.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 4 in
- Mounting Dimension 3 3/8 in
- Element Width 1 1/2 in
- Watts 75 W
Product Information
- Brand Tempco
- MFR # MSH02258
- Zoro # G1422653
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 4 in |
Mounting Dimension | 3 3/8 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 3/8 in |
Slotted Hole Length | 9/32 in |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 120V AC |
Watts | 75 W |
Watt Density | 30W/sq in |
Terminals | Tandem at One End |
Max. Sheath Temp. | 900 Degrees F |
Sheath Material | Rust Resistant Coated Steel |
Material | Mica |
Standards | UL Recognized |
Phase | 1 |
Description
Mica Insulated Strip Heater, Heater Voltage 120V AC, Overall Length 4 in, Mounting Dimension 3 3/8 in, Element Width 1 1/2 in, 75 W Watts, Watt Density 30W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14301.12 6PK)
- MALCO 2DH Pipe and Duct Holders (2DH)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP02)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00146)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00002)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- Tempco Electric Process Heaters