Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 18 Ga, Max Temp 842 F
Mfr # LDWR-1041
Zoro # G2289813
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Mica Insulation with Fiberglass Over-Braid
- Standards CSA AWM Class 1 Group A/B FT-1, UL 5335/5107
- Cable Type MG
- Wire Gauge 18 AWG
- Nominal Outside Dia. 0.12 in
Product Information
- Brand Tempco
- MFR # LDWR-1041
- Zoro # G2289813
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.12 in |
Spool Length | 250 ft. |
Wire Size | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Length | 250 ft |
Length (Straight Wireway) | 250 ft |
Wire Size (Wire and Cable) | 18 AWG |
Description
High Temp Lead Wire, Wire Size 18 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 842 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- DAYTON Push Button operator, 30 mm, Green (30G324)
- CANTEX Locknut, 1-1/4 In., PVC (5134203)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Tempco High Temperature Lead Wire