Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 16 Ga, Black
Mfr # LDWR-1062
Zoro # G2861144
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 16 AWG
- Nominal Outside Dia. 0.08 in
- Cable Type PTFE
- Spool Length 100 ft.
- Voltage 300V AC
Product Information
- Brand Tempco
- MFR # LDWR-1062
- Zoro # G2861144
- UPC # 094705581476
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.08 in |
Spool Length | 100 ft. |
Wire Size | 16 AWG |
Length (Straight Wireway) | 100 ft |
Wire Size (Wire and Cable) | 16 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 16 AWG |
Description
High Temp Lead Wire, Wire Size 16 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color Black, Length 100 ft, Voltage 300V AC, Jacket Color Black, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/8)
- WIREMOLD 2400D Series Raceway Blank End (V2410BD)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Tempco High Temperature Lead Wire