Shop All High Temperature Lead Wire
Tempco
High temp Lead Wire, 10 Ga, Max Temp 482 F
Mfr # LDWR-1050
Zoro # G3290086
original price:
$694.89
20% off
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge 10 AWG
- Stranding 105 x 30
- Max. Temp. (C) 250 Degrees
- Max. Amps 73 At Ambient Temp of 104 Degrees F/40 Degrees C
Product Information
- Brand Tempco
- MFR # LDWR-1050
- Zoro # G3290086
- UPC # 094705621400
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.17 in |
Wire Size | 10 AWG |
Length | 250 ft |
Length (Straight Wireway) | 250 ft |
Wire Size - Wire and Cable | 10 AWG |
Wire Size (Wire and Cable) | 10 AWG |
Description
High Temp Lead Wire, Wire Size 10 AWG, Trade Designation TGGT, Insulation Material Fiberglass, PTFE, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Plated Copper, Temp. Rating 482 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style (AL1200P25K)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 100 PK (SVS2-3.5-100)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Tempco High Temperature Lead Wire