Shop All Electric Replacement Heater Elements
Tempco
Heating Element
Mfr # CRT10104
Zoro # G1241545
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 1 3/8 in
- Length 4-21/64"
- kW 0.2
- Heater Voltage 120 V AC
Product Information
- Brand Tempco
- MFR # CRT10104
- Zoro # G1241545
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 1 3/8 in |
Length | 4-21/64" |
Overall Length | 4-1/3 in |
Details
Item | Tubular Socket-Mount Heater |
For Use With | Mfr. No. CRK00016 |
kW | 0.2 |
Heater Voltage | 120 V AC |
Watts | 200 |
Remarks | Metamorphing Rose to Gray Ceramic Emitter |
Heater Mounting Position | Horizontal or Vertical Burn |
Connection Type | E26, Medium Base |
Wattage Output | 200 W |
Voltage | 120V AC |
Fits Heater Type | Radiant Process Heaters |
Material | Ceramic |
Color | Coral |
Description
Tubular Socket-Mount Heater, Wattage Output 200 W, Voltage 120V AC, Overall Length 4-1/3 in, Diameter 1 3/8 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color Coral, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1172245 Tube Drain 5/8"Id (1172245)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- SCOTCH Filtrete 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9801-4)
- EVERPURE Replacement Bowl - 10" (153194-04)
- TEMPCO Heating Element, 4 In. L (CRR00010)
- TEMPCO Heating Element (CRT10103)
- TEMPCO Heating Element (CRT10105)
- TEMPCO Heating Element (CRT10101)
- TEMPCO Heating Element (CRT10100)
- TEMPCO Heating Element, 4 In. L (CRR00007)
- YORK Heater Element, Kit, 7.5kW, 240V, Breaker (S1-2HK16500806)
- Tempco Electric Replacement Heater Elements