Shop All Electric Replacement Heater Elements
Tempco
Heating Element
Mfr # CRT10101
Zoro # G3484704
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 1 3/8 in
- Length 4-21/64"
- kW 0.075
- Heater Voltage 120 V AC
Product Information
- Brand Tempco
- MFR # CRT10101
- Zoro # G3484704
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 1 3/8 in |
Length | 4-21/64" |
Overall Length | 4-1/3 in |
Details
Item | Tubular Socket-Mount Heater |
For Use With | Mfr. No. CRK00016 |
kW | 0.075 |
Heater Voltage | 120 V AC |
Watts | 75 |
Remarks | Metamorphing Rose to Gray Ceramic Emitter |
Fits Heater Type | Radiant Process Heaters |
Voltage | 120V AC |
Heater Mounting Position | Horizontal or Vertical Burn |
Color | Coral |
Material | Ceramic |
Connection Type | E26, Medium Base |
Wattage Output | 75 W |
Description
Tubular Socket-Mount Heater, Wattage Output 75 W, Voltage 120V AC, Overall Length 4-1/3 in, Diameter 1 3/8 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color Coral, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131G00000Ps Combustion Blower (0131G00000)
- SUNTEC Oil Burner Pump, 1725 rpm, 3gph, 100-150psi (PF205N2GU)
- BALDWIN FILTERS Panel Air Element (PA10433)
- KINGSCOTE Color Coding Dye, Yellow, 4 oz. (506250-Y4)
- TEMPCO Heating Element, 43-5/16 In. L (GEM20016)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- TEMPCO Heating Element (CRT10100)
- TEMPCO Heating Element (CRT10103)
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- TEMPCO Heating Element (CRT10102)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- Tempco Electric Heaters & Accessories