Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 4 In. L
Mfr # CRR00007
Zoro # G2969495
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 3 1/2 in
- Length 4"
- kW 0.2
- Heater Voltage 120 V AC
Product Information
- Brand Tempco
- MFR # CRR00007
- Zoro # G2969495
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 3 1/2 in |
Length | 4" |
Overall Length | 4 in |
Details
Item | Flat-Top Socket-Mount Heater |
For Use With | Mfr. No. CRK00016 |
kW | 0.2 |
Heater Voltage | 120 V AC |
Remarks | Metamorphing Rose to Gray Ceramic Emitter |
Watts | 200 |
Voltage | 120V AC |
Connection Type | E26, Medium Base |
Color | White |
Fits Heater Type | Radiant Process Heaters |
Heater Mounting Position | Horizontal or Vertical Burn |
Material | Ceramic |
Wattage Output | 200 W |
Description
Flat-Top Socket-Mount Heater, Wattage Output 200 W, Voltage 120V AC, Overall Length 4 in, Diameter 3 1/2 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color White, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- DANFOSS Kps 1/4" Pressure Switch (060-310566)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- TEMPCO Heating Element (CRT10104)
- TEMPCO Heating Element (CRT10105)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- TEMPCO Heating Element, 4 In. L (CRR00010)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- TEMPCO Heating Element (CRT10102)
- GOODMAN B1037488S Heat Element (Single (B1037488S)
- Tempco Electric Heaters & Accessories