Shop All Electric Replacement Heater Elements
Tempco
Heating Element, 4 In. L
Mfr # CRR00003
Zoro # G1650984
original price:
$40.35
33% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CRK00016
- Diameter 3 1/2 in
- Length 4"
- kW 0.1
- Heater Voltage 120 V AC
Product Information
- Brand Tempco
- MFR # CRR00003
- Zoro # G1650984
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 3 1/2 in |
Length | 4" |
Overall Length | 4 in |
Details
Item | Flat-Top Socket-Mount Heater |
For Use With | Mfr. No. CRK00016 |
kW | 0.1 |
Heater Voltage | 120 V AC |
Watts | 100 |
Remarks | Metamorphing Rose to Gray Ceramic Emitter |
Heater Mounting Position | Horizontal or Vertical Burn |
Connection Type | E26, Medium Base |
Wattage Output | 100 W |
Fits Heater Type | Radiant Process Heaters |
Material | Ceramic |
Voltage | 120V AC |
Color | White |
Description
Flat-Top Socket-Mount Heater, Wattage Output 100 W, Voltage 120V AC, Overall Length 4 in, Diameter 3 1/2 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color White, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL Vacuum Pump Oil, 1 Gal. (V128)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 4ft (STC14354-04)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- ACCUMULAIR Pleated Air Filter, 21" x 23" x 1", 4 Pack (FO21X23X1A_4)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- TEMPCO Heating Element, 4 In. L (CRR00004)
- TEMPCO Heating Element, 4 In. L (CRR00007)
- TEMPCO Screw-in Base (CRK00016)
- TEMPCO Heating Element (CRT10100)
- TEMPCO Heating Element (CRT10103)
- LENNOX Electric Heat Element, 240V, 5Kw, Le77F84 (77F84)
- Tempco Heaters & Furnaces