Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 35-7/8 In. L, 1200 Deg F
Mfr # CSF00034
Zoro # G0687206
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 35 7/8 in
- Mounting Dimension 34 7/8 in
- Element Width 1 1/2 in
- Watts 3,450 W
Product Information
- Brand Tempco
- MFR # CSF00034
- Zoro # G0687206
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 35 7/8 in |
Mounting Dimension | 34 7/8 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 3,450 W |
Watt Density | 30W/sq in |
Terminals | Parallel |
Material | Nickel Plated Steel |
Mounting Type | Surface Mount |
Sheath Material | Seamless 304 Stainless Steel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 35 7/8 in, Mounting Dimension 34 7/8 in, 3,450 W Watts, Watt Density 30W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure Switch (060-110891)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S L)
- FENWAL Ignition Board (35-605939-337)
- TRUE MANUFACTURING Door Gasket, 30" x 68-1/8" (810770)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01616)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00090)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- Tempco Heaters & Furnaces