Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 25-1/2 In. L, 1200 Deg F
Mfr # CSF00094
Zoro # G0772012
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 25 1/2 in
- Mounting Dimension 24 1/2 in
- Element Width 1 1/2 in
- Watts 2,400 W
Product Information
- Brand Tempco
- MFR # CSF00094
- Zoro # G0772012
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 25 1/2 in |
Mounting Dimension | 24 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 2,400 W |
Watt Density | 33W/sq in |
Terminals | Offset |
Phase | 1 |
Material | Nickel Plated Steel |
Mounting Type | Surface Mount |
Sheath Material | Seamless 304 Stainless Steel |
Standards | UL Recognized |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 25 1/2 in, Mounting Dimension 24 1/2 in, 2,400 W Watts, Watt Density 33W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Cover (K001436)
- LENNOX Disconnect Switch, 3 Pole, 80A (93J31)
- DAYTON Axial Fan, Square, 115 CFM, 115V AC, 1 Phase (4WT46)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00139)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00009)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- Tempco Heaters & Furnaces