Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 23-3/4 In. L, 1200 Deg F
Mfr # CSF00090
Zoro # G1076476
original price:
$120.99
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 23 3/4 in
- Mounting Dimension 22 3/4 in
- Element Width 1 1/2 in
- Watts 2,200 W
Product Information
- Brand Tempco
- MFR # CSF00090
- Zoro # G1076476
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 23 3/4 in |
Mounting Dimension | 22 3/4 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 2,200 W |
Watt Density | 32W/sq in |
Terminals | Offset |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Seamless 304 Stainless Steel |
Includes | Mounting Tabs |
Material | Nickel Plated Steel |
Standards | UL Recognized |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 23 3/4 in, Mounting Dimension 22 3/4 in, 2,200 W Watts, Watt Density 32W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM (BF24TFREDUPS)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (32003796-001)
- DURAVENT 8" BVENT Tall Cone Flat Roof Flashing (8BVFF)
- KOCH High Cap Filter, Antmcrbl Pleat, 20x20x1" (102-681-008)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00178)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00180)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00012)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- Tempco Electric Process Heaters