Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 21 In. L, 1200 Deg F
Mfr # CSF00155
Zoro # G2735695
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 21 in
- Mounting Dimension 20 in
- Element Width 1 1/2 in
- Watts 1,900 W
Product Information
- Brand Tempco
- MFR # CSF00155
- Zoro # G2735695
- UPC # 094705183083
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 21 in |
Mounting Dimension | 20 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,900 W |
Watt Density | 36W/sq in |
Terminals | Each End |
Standards | UL Recognized |
Material | Nickel Plated Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Phase | 1 |
Sheath Material | Seamless 304 Stainless Steel |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 21 in, Mounting Dimension 20 in, 1,900 W Watts, Watt Density 36W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6379585)
- ILC FILTER 16X25X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE US (WY-0JFU-5)
- FILTRETE 12 in. W X 12 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL10-2PK-24)
- HEIL QUAKER /ICP 1173830 Sensor Flame (1173830)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00033)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00165)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01257)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02260)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- VULCAN Strip Heater, 19-1/2 In. L, 1200 Deg F (OS1219-350A)
- Tempco Heaters & Furnaces