Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00522
Zoro # G3240212
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 500 W
Product Information
- Brand Tempco
- MFR # CSF00522
- Zoro # G3240212
- UPC # 094705182550
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 500 W |
Watt Density | 25W/sq in |
Terminals | Each End |
Mounting Type | Surface Mount |
Phase | 1 |
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 500 W Watts, Watt Density 25W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- SCOTCH 3M Filtrete 18 in. W X 30 in. H X 1 in. D Carbon 11 MERV Pleated Allergen Air Filter 1 pk (AL28-4)
- ACCUMULAIR Pleated Air Filter, 12" x 27" x 1", 4 Pack (FA12X27_4)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00013)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- Tempco Heaters & Furnaces