Shop All Finned and Strip Heaters
Tempco
Heater, 240V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00520
Zoro # G1904131
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 350 W
Product Information
- Brand Tempco
- MFR # CSF00520
- Zoro # G1904131
- UPC # 094705181058
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 350 W |
Watt Density | 18W/sq in |
Terminals | Each End |
Standards | UL Recognized |
Material | Nickel Plated Steel |
Phase | 1 |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Seamless 304 Stainless Steel |
Includes | Mounting Tabs |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 350 W Watts, Watt Density 18W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Blower Motor, 1/3 HP, 4 SPD, 240V (903075)
- MASTER FLOW Master Flow F6IFD4X300 Insulated Flexible Duct, 4 in, Fiberglass, Silver (F6IFD4X300)
- TOPOG-E Handhole Gasket, Series 2000, Graphite, 3 in x 4-1/2 in x 1/2 in, Elliptical, PK 2 (T2000-3X4-1/2X1/2E-PK2)
- TRUE Motor, Condenser And Evaporator Fan (800402)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02264)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00010)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02273)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02278)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- Tempco Finned and Strip Heaters