Shop All Finned and Strip Heaters
Tempco
Heater, 120V, 12 In. L, 1200 Deg F
Mfr # CSF00008
Zoro # G1737267
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 12 in
- Mounting Dimension 11 in
- Element Width 1 1/2 in
- Watts 900 W
Product Information
- Brand Tempco
- MFR # CSF00008
- Zoro # G1737267
- UPC # 094705067703
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 12 in |
Mounting Dimension | 11 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 900 W |
Watt Density | 31W/sq in |
Terminals | Parallel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Sheath Material | Seamless 304 Stainless Steel |
Phase | 1 |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 12 in, Mounting Dimension 11 in, 900 W Watts, Watt Density 31W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Master Flow F6IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F6IFD6X300)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558RE)
- GREYSTONE Damper Ring Diffuser 6" (C801-06)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00002)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- TEMPCO Heater, 240V, 26-3/4 In. L, 1200 Deg F (CSF00100)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- Tempco Electric Process Heaters