Shop All Immersion Heaters
Tempco
Circulation Heater, 45 In. L, 480V
Mfr # CHF02342
Zoro # G2900877
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 12,000 W
- Flange Size 3 in
- Watt Density 48 sq in
- Phase 3
Product Information
- Brand Tempco
- MFR # CHF02342
- Zoro # G2900877
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3 in |
Overall Length | 45 in |
Details
Heater Voltage | 480V AC |
Watts | 12,000 W |
Watt Density | 48 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Sheath Material | High Temperature Stainless Steel |
For Use With | Mfr. No. TFP02668 |
Item | Circulation Heater |
Includes | Tank Mounted Double Pole Thermostat |
Special Information | Replacement Heater |
NPT | 1 in |
Flange Material | Steel |
Enclosure Type | NEMA 1 |
Description
Circulation Heater, 12,000 W Watts, Sheath Material High Temperature Stainless Steel, Watt Density 48 sq in, Flange Size 3 in, Heater Voltage 480V AC, 3 Phase, Overall Length 45 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Flange Material Steel, Special Information Replacement Heater, For Use With Mfr. No. TFP02668, Includes Tank Mounted Double Pole Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 7/8 In, Solder (307S)
- TRANE Motor, 1 HP, 460V, 850 rpm with Plug (MOT9903)
- SUNCOURT 2-Speed Corded Room to Room Transfer Fan with Airflow Adaptor Plates (TW408)
- WHITE-RODGERS 30A46-105 Automatic Pilot (30A46-105)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- TEMPCO Cartridge Immersion Heater, 4000W (HDL00048)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 57-1/2"D 10000W 480V (TSP02226)
- TEMPCO Screw Plug Immersion Heater, 120V (TSP02791)
- TEMPCO Tempco Immersion Tank Heater TAT30006, 4000W 240V Steel (TAT30006)
- Tempco Immersion Heaters