Shop All Wire Connectors
Tempco
Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires
Mfr # EHD-114-104
Zoro # G3521351
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Min. Single Wire Size 12 AWG
- Max. Single Wire Size 16 AWG
- Series 114
- Max. Voltage 300V AC
Product Information
- Brand Tempco
- MFR # EHD-114-104
- Zoro # G3521351
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 12 AWG |
Max. Single Wire Size | 16 AWG |
Height | 1.0 in |
Width | 0.7 in |
Outside Diameter | 0.53 in |
Overall Width | 0.7 in |
Overall Height | 1 in |
Maximum Single Wire Size | 14 AWG |
Minimum Single Wire Size | 18 AWG |
Description
Ceramic Wire Connector, Color White, For Conductor Material Aluminum, Copper, Tin-Plated Copper, Maximum Operating Temperature 1,200 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (2) 14 AWG, Maximum Conductors 2, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Compatible with Product Type High Temperature, Insulation Material Porcelain, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 18 AWG, Outside Diameter 0.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8364V)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- SQUARE D Molded Case Circuit Breaker, LAL Series 350A, 3 Pole, 600V AC (LAL36350)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- MIDWEST FASTENER 16 WG to 14 WG x 0.7" Piggy Back Connectors 20PK (70128)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- Tempco Wire Connectors